-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure Air Conditioner |
|---|---|
| Btuh | 4600 btuH, 4900 btuH |
| Control Type | Mechanical Thermostat |
| Cooling Method | Refrigerant |
| Current | 5.8A |
| Depth | 10.1" |
| Environment | Washdown |
| Height | 28.55" |
| Housing Color | Light Gray |
| Housing Finish | Galvanized |
| Housing Material | Mild Steel |
| Hz | 50/60 Hz |
| Includes | Aluminum Mesh Filter |
| Max. Cooling Capacity | 4900 btuH |
| Maximum Cooling Capacity | 4900 btuh |
| Mounting | Wall |
| Mounting Type | Wall Mount |
| Nema Enclosure Rating | 4 |
|---|---|
| Nema Enclosure Type | NEMA 12 |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | 50°F |
| Operating Voltage | 230V |
| Operation Mode | Cooling/Heating |
| Overall Depth | 10.18" |
| Overall Height | 28.59" |
| Overall Width | 17.01" |
| Phase | Three |
| Power Consumption | 1435 W |
| Product Type | Air Conditioner |
| Refrigerant Type | R134A, R407C |
| Type | Wall Mount |
| Width | 568903" |
| Wiring Method | Terminal Block |
| Standards | CE, EAC, UL/CUL TYPE 12 |
Hoffman G280426G050 SpectraCool Series indoor / outdoor enclosure air conditioner is designed to cool, dehumidify and recirculate clean air within the electrical cabinet and through heat-producing components to protect from high temperatures & airborne contaminants.
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 35.56 |
| HS Code | 8415820105 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 43.65 |



The compressor heater keeps the refrigerant from condensing and prevents it from migrating through the seals into the oil. The mixing of these fluids (oil & refrigerant) might begin to condensate and cause damage to the bearings as well as wearable parts.
The malfunction switch is an independent switch designed to actuate an alarm in some special cases when the air conditioner is not performing properly. In conditions, such as a rise in temperature when the filter is clogged, condenser blower failure or obstruction in the condenser coils, this malfunction switch will close the contact, sending a signal to the customer-supplied alarm device.
Hoffman AC comes with a dust-resistant condenser coil that eliminates the need for filters to remove airborne particulates in most indoor applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)