-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure Air Conditioner |
|---|---|
| Btuh | 3800 btuH, 4000 btuH |
| Control Type | Mechanical Thermostat |
| Cooling Method | Refrigerant |
| Current | 11.4A |
| Depth | 10.1" |
| Environment | Washdown |
| Height | 28.55" |
| Housing Color | Light Gray |
| Housing Finish | Galvanized |
| Housing Material | Mild Steel |
| Hz | 50/60 Hz |
| Includes | Aluminum Mesh Filter |
| Max. Cooling Capacity | 4900 btuH |
| Maximum Cooling Capacity | 4900 btuh |
| Mounting | Wall |
| Mounting Type | Wall Mount |
| Nema Enclosure Rating | 4 |
|---|---|
| Nema Enclosure Type | NEMA 12 |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | 50°F |
| Operating Voltage | 115V |
| Operation Mode | Cooling/Heating |
| Overall Depth | 11.18" |
| Overall Height | 28.59" |
| Overall Width | 17.01" |
| Phase | Three |
| Power Consumption | 1172 W |
| Product Type | Air Conditioner |
| Refrigerant Type | R134A, R407C |
| Type | Wall Mount |
| Width | 568903" |
| Wiring Method | Terminal Block |
| Standards | CE, EAC, UL/CUL TYPE 12 |
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 55.88 |
| HS Code | 8415820105 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.0475 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)