-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | 1/4 Turn Latch |
| Color | Silver |
| Compatible Panel Model Number | CP3630, CP3630G |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Depth | 10" |
| Enclosure Cover Features | 1/4 Turn Latch With Screw Driver Slot |
| Enclosure Height | 36" |
| Enclosure Material | Stainless Steel |
| Enclosure Width | 30" |
| Environment | Washdown And Corrosion Resistant |
| Finish | Brushed |
| Gasket | Polyurethane |
| Gasket Material | Seamless Foam In Place |
| Grade | Grade 304, Grade 316 |
| Includes | Grounding Hardware, Sealing Washer |
|---|---|
| Ip Rating | IP66 |
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 14 ga., 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12 |
| Nema Rating | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12 |
| Nominal Depth | 10" |
| Nominal Height | 36" |
| Nominal Width | 30" |
| Overall Depth | 10" |
| Overall Height | 36" |
| Overall Width | 30" |
| Panel Height | 34.2" |
| Panel Width | 28.2" |
| Product Type | Enclosure |
| Standards | CUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, IEC 60529, MOUNTING BRACKETS REQUIRED TO MEET UL/CSA EXTERNAL MOUNTING REQUIREMENTS, UL 508A LISTED |
| Height (cm) | 31.12 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 79.38 |
| HS Code | 8537109050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 39.15 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)