HOFFMAN CSD242410SS 12865 Metallic Enclosure 24 Inch Height x 24 Inch Width x 10 Inch Depth

Item: AG2TAR
Model: CSD242410SS
Cross Ref: 32FK63 / 12865
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,589.51
10% off
$3,230.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards CUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, IEC 60529, MOUNTING BRACKETS REQUIRED TO MEET UL/CSA EXTERNAL MOUNTING REQUIREMENTS, UL 508A LISTED

Shipping Information

Height (cm) 31.12
Length (cm) 73.66
Width (cm) 64.14
HS Code 8537109050
Country Of Origin US
Weight (kg) 20.25

Certifications

certificatecertificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site