-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sloped Top Enclosure |
|---|---|
| Basic Material | Metallic |
| Closure Method | Screws |
| Color | Gray |
| Cover Type | Screw On |
| Depth | 9.09" |
| Enclosure Height | 12" |
| Enclosure Material | Steel |
| Enclosure Width | 20" |
| Finish | Powder Coated |
| Gasket | Neoprene |
| Gasket Material | Oil Resistant |
| Includes Knockouts | Knockouts Not Included |
| Ip Rating | IP65 |
|---|---|
| Knockouts / No Knockouts | No Knockouts |
| Material Thickness | 14 ga. |
| Metal Gauge | 14 ga. |
| Mounting | Pedestal, Table |
| Mounting Type | Pedestal |
| Nema Enclosure Rating | NEMA 12, NEMA 13 |
| Overall Depth | 9.09" |
| Overall Height | 12" |
| Overall Width | 20" |
| Product Type | Consolet Enclosure |
| Standards | FILE NO. E61997 CUL LISTED PER CSA C22.2 NO. 94, IEC 60529, UL 508A LISTED |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 33.66 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.81 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)