-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Expansion Anchor |
|---|---|
| Anchor Dia. | 3/8" |
| Anchor Diameter | 3/8" |
| Anchor Type | Female Threaded |
| Compatible Material | Block, Brick, Concrete, Stone |
| Display Qty | 50 |
| Drill Bit Size | 3/4" |
| Drill Size | 3/4" |
| Features | Corrosion Resistant |
| Finish | Plain |
| Industry Standards | Gsa Spec Cid A-A 1923A Type 3 |
| Length | 2" |
| Material | Zamac Alloy |
|---|---|
| Material Grade/class | Ungraded |
| Minimum Hole Depth | 1 3/4" |
| Minimum Installation Depth | 1 3/4" |
| Overall Length | 2" |
| Removable | Removable |
| Screw Size | 3/8" |
| System Of Measurement | Imperial |
| Thread Depth | 0.625" |
| Thread Size | 3/8"-16 |
| Thread Type | Coarse |
| Type | Double |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 16.76 |
| HS Code | 7318159000 |
|---|---|
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)