-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sloped Top Enclosure |
|---|---|
| Basic Material | Metallic |
| Closure Method | Screws |
| Color | Gray |
| Cover Type | Screw On |
| Depth | 7.09" |
| Enclosure Height | 8" |
| Enclosure Material | Steel |
| Enclosure Width | 8" |
| Finish | Powder Coated |
| Gasket | Neoprene |
| Gasket Material | Oil Resistant |
| Includes Knockouts | Knockouts Not Included |
| Ip Rating | IP65 |
|---|---|
| Knockouts / No Knockouts | No Knockouts |
| Material Thickness | 14 ga. |
| Metal Gauge | 14 ga. |
| Mounting | Pedestal, Table |
| Mounting Type | Pedestal |
| Nema Enclosure Rating | NEMA 12, NEMA 13 |
| Overall Depth | 7" |
| Overall Height | 8" |
| Overall Width | 8" |
| Product Type | Consolet Enclosure |
| Standards | FILE NO. E61997 CUL LISTED PER CSA C22.2 NO. 94, IEC 60529, NEMA/EEMAC TYPE 12, 13, UL 508A LISTED |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 22.86 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.447 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)