HOFFMAN ASPBGSS 59420 Pushbutton Hole Seal 7/8 inch Steel

Item: AG2RHN
Model: ASPBGSS
Cross Ref: 32FF74 / 59420
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$59.93
10% off
$53.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Seal
Color Gray
Conduit Hole Size 22.5 mm
Conduit Size 0.87"
Finish Polished , Polyester Powder , Unpainted
For Hole Diameter - Maximum 0.88"
For Hole Type Push Buttons
For Use With Hole Enclosures
Gasket Oiltight
Gasket Material Oiltight
Hole Dia. 0.87"
Includes Mounting Hardware , Oil Resistant Gasket
Ip Rating IP66
Material Stainless Steel
Max Hole Diameter 22/25"
Modification Services Yes
Nema Enclosure Rating NEMA 3R
Nema Enclosure Type 12, 13, 3R, 4, 4X , NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Oiltight Seal Oiltight

Product Details

    • Designed To (Seal Unused Pushbutton or Conduit Holes)

Shipping Information

Height (cm) 1.27
Length (cm) 12.7
Width (cm) 10.16
HS Code 8309900000
Country Of Origin US
Weight (kg) 0.0225

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site