-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Seal |
|---|---|
| Color | Gray |
| Conduit Hole Size | 3/4" |
| Conduit Size | 3/4" |
| Finish | Powder Coated |
| For Hole Diameter - Maximum | 1.06" |
| For Hole Type | Conduit |
| Gasket Material | Oiltight |
| Hole Dia. | 1.06" |
|---|---|
| Includes | Oil Resistant Gasket |
| Ip Rating | IP66 |
| Material | Mild Steel |
| Nema Enclosure Rating | NEMA 3R |
| Nema Enclosure Type | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Oiltight Seal | Oiltight |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8309900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)