-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Containment Berm |
|---|---|
| Bottom Inside Dimensions | 12 ft. x 51 ft. |
| Bottom Inside Lengths | 51 ft. |
| Bottom Inside Widths | 12 ft. |
| Color | Black |
| Dimensions | 12 ft. x 51 ft. |
| Height | 4" |
| Includes | Foam Logs |
| Includes Wellhead Hood | No |
| Indoor/outdoor | Indoor, Outdoor |
| Length | 51 ft. |
| Manufacturer Warranty | 1 yr. |
| Material | Geology, XR |
| Material Thickness | 30 oz. |
|---|---|
| Product Type | Drive-In/Out Containment Berm |
| Recycled Content (%) | No Recycled Content |
| Shape | Rectangle |
| Sidewall Support Material | Foam |
| Sidewall Type | Foam |
| Spill Capacity | 1715 gal. |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Npdes Compliance | Yes |
| Supports Spcc Compliance | Yes |
| Width | 12 ft. |
| standard | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 182.88 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 78.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)