-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Back Panel | A20P12, A20P12G |
| Body Material | Mild Steel 1523 |
| Clamp Quantity | 2 |
| Color | Gray |
| Color | White Inside, Gray Outside |
| Color Code | ANSI 61 |
| Commodity Code | 36190 |
| Commodity Level Descrip | NEMA Types 12 & 13 Metallic Enclosures, Boxes, Cabinets |
| Conductive Panel | A20P12G |
| Coo | US |
| Cover Type | Heavy Gauge Continuous Hinge with Removable Pin, Clamp, Gasketed, Pad Lockable Hasp and Staple |
| Data Pocket | Small |
| Depth | 6" |
| Enclosure | NEMA 12/13, IP65 |
| Exterior Color Code | ANSI 61 |
| Family Series | Hoffman Enclosures |
| Finish | Powder Coated |
|---|---|
| Height | 20" |
| Hts | 7326908688 |
| Interior Color | White |
| Length | 627.38 mm |
| Material | Steel |
| Material | Mild Steel |
| Mounting | Wall |
| Panel | A20P12 |
| Panel Size | 17" x 9" |
| Product Width (metric) | 152 mm |
| Rohs | Yes |
| Supplier Standard Pack | 1 |
| Thickness | 16 ga., 1.52 mm |
| Thickness | 16 ga. |
| Type | One Door |
| Width | 12" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)