-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| A X B X C | 12" x 24" x 6" |
| Body Gauge | 16 ga. |
| Clamp Quantity | 2 |
| Color | Paint |
| Color | Gray |
| Color Code | ANSI 61 |
| Conductive Panel | A12P24G |
| Data Pocket | Small |
| Data Pocket Size | Small |
| Depth | 6" |
| Exterior Color | Gray |
| Exterior Color Code | ANSI 61 |
| Family Series | Hoffman Enclosures |
| Finish | Powder Coated |
|---|---|
| Height | 12" |
| Height | 213.36 mm |
| Interior Color | White |
| Length | 637.54 mm |
| Material | Mild Steel |
| No. Of Clamps | 2 |
| Panel | A12P24 |
| Panel Size | 9" x 21" |
| Thickness | 16 ga., 1.52 mm |
| Thickness | 16 ga. |
| Type | 12/13 |
| Width | 24" |
| Width | 429.26 mm |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 60.96 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)