-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bulkhead Tank Fitting |
|---|---|
| Body Material | CPVC |
| Color | Gray |
| Connection Type | FNPT x Socket |
| Gasket Material | EPDM |
| Length | 3.891" |
| Max. Pressure | 150 psi |
|---|---|
| Max. Wall Thickness | 2 2/25" |
| Pipe Size | 1" |
| Required Hole Size | 1 7/8" |
| Temp. Range | +40°F to +190°F |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 9.84 |
| Width (cm) | 7.11 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)