WHITE-RODGERS 1F78-144 Digital Thermostat 1h 1c Nonprogrammable

Item: AD2CRC
Model: 1F78-144
Cross Ref: 3MY10
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$60.47
5% off
$57.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Low Voltage Thermostat
Amperage 2.5A
Application Heat Or Cool
Backlit Type Press Button
Batteries Included Yes
Battery Backup No
Battery Type (2) AAA Batteries
Changeover Type Manual
Color White
Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump Without Aux, Millivolt
Control Range +45°F to +90°F
Control Type Slide Switch
Dehumidification Control No
Depth 1 1/8"
Differential Type Adjustable
Digit Size Standard
Display LCD
Display Type Digital
Dual Transformer Compatible Yes
Electrical Connection Type Hardwired
Fan Settings Auto-On
Filter Change Reminder No
Frequency 50/60 Hz
Height 3 3/4"
Housing Color White
Housing Material Plastic
Humidification Control No
Includes Positive Off Yes
Key Pad Lockout No
Maximum Control Temperature 99°F
Maximum Operating Humidity 90%
Maximum Operating Temperature 150°F
Millivolt Compatible Yes
Minimum Control Temperature 45°F
Minimum Operating Humidity 0%
Minimum Operating Temperature -40°F
Mounting Direction Horizontal
Mounting Location Wall
Mounting Type Surface Mount
Number Of Cooling Stages - Conventional System 1
Number Of Cooling Stages - Heat Pump System 1
Number Of Heating Stages - Conventional System 1
Number Of Heating Stages - Heat Pump System 1
Number Of Zones 1
Overall Depth 1 1/8"
Overall Height 5 5/16"
Overall Width 3 3/16"
Power Method Battery
Programming Capability Not Programmable
Remote Sensing Capability No
Shape Rectangle
Stages 1 H/1 C Conventional
Stages Heat 1
Stages Heat Pump 1 H/1 C Heat Pump
Stages Heating/cooling 1 H/1 C Conventional, 1 H/1 C Heat Pump
System Settings Cool Heat Off
Temp. Control Range +45°F to +90°F
Temp. Differential 0.8°F to 1.5°F
Temperature Limiting No
Temperature Scale Fahrenheit, Celsius
Temporary Program Override No
Terminal Designations B, G, O, Rc, Rh, W, Y
Thermostat Type Low Voltage
Voltage 20/30V AC
Width 5 1/8"

Product Details

    • 750mV Compatible (Yes)
    • Dual Transformer Compatible (Yes)
    • Humidification Control (No)
    • Low Battery Indicator (Yes)
    • Programmable Fan (No)
    • Stages Cool (1)

Shipping Information

Height (cm) 15.75
Length (cm) 11.18
Width (cm) 5.08
HS Code 9032100030
Country Of Origin US
Weight (kg) 0.2025

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site