-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Thermostat |
|---|---|
| 750mv Compatible | Yes |
| Application | Heat Only |
| Automatic Changeover | No |
| Battery Backup | No |
| Color | White |
| Compatible System Type | Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt |
| Contact Type | Snap Action |
| Control Range | +50°F to +90°F |
| Control Type | Slide Switch |
| Dehumidification Control | No |
| Depth | 1 1/2" |
| Differential Cool | 4°F |
| Differential Heat | 2°F |
| Differential Type | Adjustable |
| Digit Size | Standard |
| Display Type | Analog |
| Dual Transformer Compatible | No |
| Electrical Connection Type | Hardwired |
| Fan Settings | No Fan Setting |
| Fan Switching | No |
| Features | Mercury Free |
| For Use With | Gas, Oil |
| Frequency | 50/60 Hz |
| Height | 3 3/4" |
| Housing Color | White |
| Humidification Control | No |
| Includes | F61-2499 |
| Includes Positive Off | No |
| Key Pad Lockout | No |
| Maximum Control Temperature | 90°F |
| Maximum Operating Humidity | 90% |
| Mercury Free | Yes |
| Millivolt Compatible | Yes |
| Minimum Control Temperature | 50°F |
|---|---|
| Minimum Operating Humidity | 0% |
| Mounting | Vertical |
| Mounting Direction | Vertical |
| Mounting Location | Wall |
| Mounting Position | Vertical |
| Mounting Type | Vertical |
| Number Of Cooling Stages - Conventional System | 0 |
| Number Of Cooling Stages - Heat Pump System | 0 |
| Number Of Heating Stages (conventional System) | 1 |
| Number Of Heating Stages - Heat Pump System | 0 |
| Overall Depth | 1 1/2" |
| Overall Height | 3 3/4" |
| Overall Width | 2 7/8" |
| Power Method | Hardwired |
| Shape | Rectangle |
| Stages | 1 H/0 C Conventional |
| Stages Cool | 0 |
| Stages Heat Pump | 0 H/0 C Heat Pump |
| Stages Heating/cooling | 1 H/0 C Conventional, 0 H/0 C Heat Pump |
| System Settings | On-Off |
| System Switching | No |
| Temp. Differential | 2°F Heating, 4°F Cooling , 2°F, 4°F |
| Temperature Limiting | No |
| Temperature Readout | Yes |
| Temperature Scale | Fahrenheit |
| Temporary Program Override | No |
| Temporary Temperature Hold | No |
| Terminal Designations | RH, W |
| Thermostat Type | Low Voltage |
| Type | Low Voltage |
| Voltage | 30V AC |
| Width | 2 7/8" |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 5.59 |
| HS Code | 9032100030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)