-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bulkhead Tank Fitting |
|---|---|
| Body Material | PVC |
| Color | Gray |
| Fitting Body Material | PVC |
| Fitting Material | PVC |
| For Tank Shape | Flat, Curved |
| Gasket Material | FKM |
| Inside Connection Gender | Female |
| Inside Connection Size | 3/4" |
| Inside Connection Type | Threaded |
| Length | 2 7/8" |
| Max. Pressure | 150 psi |
| Max. Wall Thickness | 1 2/25" |
| Maximum Operating Pressure | 150 psi @ 70°F |
| Maximum Operating Temperature | 140°F |
|---|---|
| Maximum Wall Thickness | 1 5/64" |
| Minimum Operating Temperature | 40°F |
| Mount Type | Through Wall |
| Number Of Bolt Holes | 0 |
| Outside Connection | 3/4" Female Threaded |
| Outside Connection Gender | Female |
| Outside Connection Size | 3/4" |
| Outside Connection Type | Threaded |
| Overall Length | 2 7/8" |
| Pipe Size | 3/4" |
| Standards | Nsf/Ansi 372, Nsf/Ansi 61 |
| Temp. Range | +40°F to +140°F |
| Temperature Range | 40°F to 140°F |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.3 |
| Width (cm) | 7.87 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)