HAMILTON W-515-D-3/4 Cast Iron Wheel, 5 Inch Diameter, 1 1/2 Inch Wide, 3/4 Inch Straight Roller Bearing

Item: CY4RJT
Model: W-515-D-3/4
Check Availability
In Stock

Get it by Friday, Mar 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$65.64 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Caster Wheel
Abrasion Resistance High
Bearing Type Straight Roller
Chemical Resistant Medium
Cushioning (resilience) Medium
High Temp. Range (f) 200°F
Hub Dia. 2 1/4"
Hub Length 1 3/4"
Impact Resistance Medium
Load Capacity 700 lbs.
Load Capacity @ 3 Mph 700 lbs.
Low Temp. Range (f) -50°F
Moisture Resistance Medium
Relative Capacity High
Relative Cost Medium
Wheel Color/finish Green Poly On Gray Center
Wheel Core Material Cast Iron
Wheel Dia. 5"
Wheel Face 1 1/2"
Wheel Type Duralast

Shipping Information

Length (cm) 12.7
Width (cm) 12.7
Country Of Origin US
Weight (kg) 1.8

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site