-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Abrasion Resistance | High |
| Bearing Type | Straight Roller |
| Chemical Resistant | Medium |
| Cushioning (resilience) | Medium |
| High Temp. Range (f) | 200°F |
| Hub Dia. | 1.6875" |
| Hub Length | 1 3/4" |
| Impact Resistance | Medium |
| Load Capacity | 675 lbs. |
| Load Capacity @ 3 Mph | 675 lbs. |
|---|---|
| Low Temp. Range (f) | -50°F |
| Moisture Resistance | Medium |
| Relative Capacity | High |
| Relative Cost | Medium |
| Wheel Color/finish | Green Poly On Gray Center |
| Wheel Core Material | Cast Iron |
| Wheel Dia. | 4" |
| Wheel Face | 1 1/2" |
| Wheel Type | Duralast |
| Length (cm) | 10.16 |
|---|---|
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)