-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Ball Material | Stainless Steel |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Core Color | Blue |
| Core Material | Polyurethane |
| Durometer | 80 Shore D |
| Extended Lead | No |
| Frame Finish | Stainless Steel |
| Frame Material | Stainless Steel |
| Hole Pattern | B |
| Inside Bolt Hole Spacing | 3" x 3" |
| Load Rating | 1500 lbs. |
|---|---|
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Non-marking | Yes |
| Operating Temp. Range | -40°F to +200°F |
| Outside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Overall Height | 9 1/2" |
| Plate Size | 4" x 5" |
| Plate Thickness | 1/4" |
| Plate Type | B |
| Raceway Type | Double Ball |
| Swivel Radius | 0.0" |
| Wheel Bearings | Stainless Steel Double Shielded Precision Ball |
| Wheel Color | Blue |
| Wheel Diameter | 8" |
| Wheel Material | Polyurethane |
| Wheel Width | 2" |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 10.16 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.8025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)