-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Stainless Steel Casters |
| Ball Material | Stainless Steel |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Stainless Steel |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Stainless Steel |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Stainless Steel |
| Caster Wheel Shape | Standard |
| Core Color | Silver |
| Core Material | Stainless Steel |
| Durometer | 201 BHN |
| Extended Lead | No |
| Features | Corrosion Resistant |
| Frame Finish | Stainless Steel |
| Frame Material | Stainless Steel |
| Hole Pattern | B |
| Includes | Spanner Bushing |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Load Rating | 1200 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 7 1/2" |
| Mounting Plate Bolt Hole Pattern | B |
|---|---|
| Mounting Plate Size | 4" x 5" |
| Mounting Plate Size & Bolt Hole Pattern | 4" X 5" ( B ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +200°F |
| Outside Bolt Hole Spacing | 3" x 3" |
| Overall Height | 7 1/2" |
| Plate Size | 4" x 5" |
| Plate Thickness | 1/4" |
| Plate Type | B |
| Raceway Type | Double Ball |
| Replacement Wheel | 23EM78 |
| Standards | Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Stainless Steel Double Shielded Precision Ball |
| Wheel Color | Silver |
| Wheel Core Material | Stainless Steel |
| Wheel Diameter | 6" |
| Wheel Width | 2" |
| Wheel/tread Color | Silver |
| Wheel/tread Hardness | 201 BHN |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Stainless Steel |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 16.26 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)