-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Aerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts |
| Bearing Type | Precision Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Compatible Wheel Grainger Part Number | 49H455 |
| Core Color | Gray |
| Core Material | Cast Iron |
| Durometer | 70 Shore D |
| Duty Rating | Medium Duty |
| Extended Lead | No |
| Features | Floor Protective |
| For Axle Diameter | 1/2" |
| For Surface Type | Concrete |
| Frame Finish | Enamel |
| Frame Material | Steel |
| Hole Pattern | B |
| Includes | Spanner Bushing |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Inside Slot Spacing - Length | 3" |
| Inside Slot Spacing - Width | 2 5/8" |
| Load Capacity | 1560 lbs. |
| Load Rating | 1560 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Mounting Bolt Diameter | 1/2" |
| Mounting Height | 7 1/2" |
| Mounting Hole Type | Slot |
| Mounting Plate Length | 5" |
| Mounting Plate Shape | Rectangle |
| Mounting Plate Slot Angle | Angled Outward |
|---|---|
| Mounting Plate Thickness | 1/4" |
| Mounting Plate Width | 4" |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +200°F |
| Outside Bolt Hole Spacing | 3" x 3" |
| Outside Slot Spacing - Length | 3 5/8" |
| Outside Slot Spacing - Width | 3" |
| Overall Height | 7 1/2" |
| Overall Wheel Width | 2" |
| Plate Caster Core Material | Cast Iron |
| Plate Caster Lock | No Lock Included |
| Plate Caster Wheel Material | Polyurethane |
| Plate Size | 4" x 5" |
| Plate Thickness | 1/4" |
| Plate Type | B |
| Raceway Type | Precision Ball |
| Standards | Ansi Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Single Ball |
| Swivel Radius | 0.0" |
| Tread Material | Polyurethane |
| Tread Shape | Standard |
| Unit Of Measurement | Imperial |
| Wheel Bearing Type | Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Black |
| Wheel Core Material | Iron |
| Wheel Core Type | Solid |
| Wheel Diameter | 6" |
| Wheel Hardness | Firm, Hard |
| Wheel Hardness Rating | 70 Shore D |
| Wheel Type | Flat Free |
| Wheel Width | 2" |
| Wheel/tread Color | Black |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| HS Code | 8716903000 |
|---|---|
| Weight (kg) | 5.3595 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)