-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Caster |
|---|---|
| Caster Core Material | Aluminum |
| Caster Frame Material | Forged Steel |
| Caster Plate Hole Pattern | B |
| Caster Stem Type | No Stem, Plate Included |
| Caster Temp. Range | -40°F to +200°F |
| Caster Wheel Bearings | Precision Ball |
| Caster Wheel Shape | Donut |
| Caster Wheel/tread Material | Polyurethane |
| Core Color | Silver |
| Inside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Load Rating | 1000 lbs. |
| Mounting Bolt Dia. | 0.375" |
| Mounting Height | 9.5 |
|---|---|
| No. Of Mounting Holes | 4 |
| No. Of Wheel | 1 |
| Outside Bolt Hole Spacing | 3" x 3" |
| Overall Height | 9 1/2" |
| Plate Size | 4 x 5 |
| Replacement Wheel | W-822-EMB-1/2 |
| Standard Logo | icwm.png |
| Stem Dia. | No Stem |
| Wheel Dia. | 8 |
| Wheel Width | 2 |
| Wheel/tread Color | Orange |
| Wheel/tread Hardness Rating | Hard |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)