-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Abrasion Resistance | High |
| Application | Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts |
| Bearing Type | Precision Ball |
| Bolt Hole 1 | 3 3/8" x 5 1/4" |
| Bolt Hole 2 | 4 1/8" x 6 1/8" |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Color/finish | Platinum Powder |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster |
| Caster Rig Type | Integral Forged Kingpin |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Chemical Resistant | Medium |
| Core Color | Gray |
| Core Material | Cast Iron |
| Cushioning (resilience) | Medium |
| Durometer | 90 Shore A |
| Extended Lead | No |
| Frame Finish | Enamel |
| Frame Material | Steel |
| High Temp. Range (f) | 200°F |
| Hole Pattern | A |
| Impact Resistance | Medium |
| Includes | Spanner Bushing |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 4 1/8" x 6 1/8" |
| Load Capacity | 2200 lbs. |
| Load Capacity @ 3 Mph | 2200 lbs. |
| Load Rating | 2200 lbs. |
| Lock Type | No Lock Included |
| Low Temp. Range (f) | -50°F |
| Moisture Resistance | Medium |
| Mounting Bolt | 1/2" |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 8" |
| Mounting Plate | 5 1/4" x 7 1/4" |
|---|---|
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Length | 7 1/4" |
| Mounting Plate Size | 5 1/4" x 7 1/4" |
| Mounting Plate Size & Bolt Hole Pattern | 5 1/4" X 7 1/4" ( A ) |
| Mounting Plate Width | 5 1/4" |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +200°F |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Overall Height | 8" |
| Plate Size | 5 1/4" x 7 1/4" |
| Plate Thickness | 1/2" |
| Plate Type | A |
| Raceway Type | Precision Ball |
| Relative Capacity | High |
| Relative Cost | Medium |
| Replacement Wheel | 4DU69, W-630-DB-3/4 |
| Standards | Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Offset | 2 1/4" |
| Swivel Or Rigid Caster | Swivel |
| Swivel Raceway Type | Single Ball |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Green |
| Wheel Color/finish | Green Poly On Gray Center |
| Wheel Core Material | Cast Iron |
| Wheel Diameter | 6" |
| Wheel Face | 3" |
| Wheel Material | Polyurethane |
| Wheel Material @ Tread | Polyurethane |
| Wheel Type | Duralast |
| Wheel/tread Color | Green |
| Wheel/tread Hardness | 95 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Polyurethane |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 13.97 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)