-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Application | Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 3000 lbs. to 5999 lbs. |
| Caster Material | Forged Steel |
| Caster Product Group | Rigid Caster |
| Caster Sub-type | Rigid |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Forged Steel |
| Core Color | Silver |
| Core Material | Forged Steel |
| Durometer | 179 BHN |
| Extended Lead | No |
| Frame Finish | Enamel |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes | Spanner Bushing |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 4 1/8" x 6 1/8" |
| Load Rating | 4000 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 12 1/2" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 5 1/4" x 7 1/4" |
|---|---|
| Mounting Plate Size & Bolt Hole Pattern | 5 1/4" X 7 1/4" ( A ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +200°F |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Overall Height | 12 1/2" |
| Plate Size | 5 1/4" x 7 1/4" |
| Plate Thickness | 1/2" |
| Plate Type | A |
| Replacement Wheel | 4DU76 |
| Standards | Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Clear |
| Wheel Core Material | Forged Steel |
| Wheel Dia. | 10" |
| Wheel Material | Forged Steel |
| Wheel/tread Color | Silver |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Steel |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 26.42 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)