-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Square |
| Coil Va Rating | 0.53 VA |
| Coil Voltage | 24V DC |
| Contact Form | DPDT |
| Contact Material | Silver Alloy |
| Contact Rating | 5A @ 250V AC/30V DC |
| Contact Rating (ac) | 2A @ 250V, 5A @ 250V |
| Contact Rating (dc) | 3A @ 30V, 5A @ 30V |
| Current Rating | 5A |
| Dc Contact Rating | 3A @ 30V, 5A @ 30V |
| Dielectric Strength | 1000V AC Between Contacts Of Same Polarity, 3000V AC Between Contacts Of Different Polarity, 5000V AC Between Coil And Contacts |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Frequency | 50/60 Hz |
| Hp @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 240v Ac | 1/3 hp |
| Mechanical Operating Durability | 20000000 |
| Motor Rated | Yes |
| Mounting | Printed Circuit Board |
| Number Of Pins | 8 |
| Number Of Pins/terminals | 8 |
| Push-to-test Button | Manual Push Test Button |
| Relay Mounting Style | Socket |
| Resistive Contact Amp Rating | 5A |
| Sealing | Enclosed |
| Series | G2RS Series |
| Socket Code | J |
| Status Indicator | LED, Mechanical Flag |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 5.84 |
| HS Code | 8536410050 |
|---|---|
| Country Of Origin | MY |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)