-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Abrasion Resistance | Very High |
| Bearing Type | Precision Ball |
| Bolt Hole 1 | 3 3/8" x 5 1/4" |
| Bolt Hole 2 | 4 1/8" x 6 1/8" |
| Caster Brake Included | No |
| Caster Color/finish | Platinum Powder |
| Caster Load Rating Range | 3000 lbs. to 5999 lbs. |
| Caster Material | Forged Steel |
| Caster Product Group | Swivel Caster |
| Caster Rig Type | Integral Forged Kingpin |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Forged Steel |
| Caster Wheel Shape | Standard |
| Chemical Resistant | Medium |
| Core Color | Silver |
| Core Material | Forged Steel |
| Cushioning (resilience) | Low |
| Durometer | 179 BHN |
| Extended Lead | No |
| Frame Finish | Gray Enamel |
| Frame Material | Steel |
| High Temp. Range (f) | 320°F |
| Hole Pattern | A |
| Impact Resistance | High |
| Inside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Load Capacity | 4000 lbs. |
| Load Capacity @ 3 Mph | 4000 lbs. |
| Load Rating | 4000 lbs. |
| Lock Type | No Lock Included |
| Low Temp. Range (f) | -40°F |
|---|---|
| Moisture Resistance | High |
| Mounting Bolt | 1/2" |
| Mounting Bolt Dia. | 1/2" |
| Mounting Plate | 5 1/4" x 7 1/4" |
| Mounting Plate Length | 7 1/4" |
| Mounting Plate Width | 5 1/4" |
| Non-marking | No |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +200°F |
| Outside Bolt Hole Spacing | 4 1/8" x 6 1/8" |
| Overall Height | 12 1/2" |
| Plate Size | 5 1/4" x 7 1/4" |
| Plate Thickness | 1/2" |
| Plate Type | A |
| Raceway Type | Precision Ball |
| Relative Capacity | Very High |
| Relative Cost | High |
| Replacement Wheel | W-1030-FSB-3/4 |
| Swivel Offset | 2 1/2" |
| Swivel Or Rigid Caster | Swivel |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Clear |
| Wheel Color/finish | Clearcoat |
| Wheel Core Material | Steel |
| Wheel Dia. | 10" |
| Wheel Face | 3" |
| Wheel Material | Forged Steel |
| Wheel Material @ Tread | Metal |
| Wheel Type | Forged Steel |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 30.48 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)