-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Caster |
|---|---|
| Abrasion Resistance | Low |
| Bearing Type | Tapered Roller |
| Bolt Hole 1 | 7" x 7" |
| Caster Color/finish | Crimson Powder |
| Caster Rig Type | Integral Forged Kingpin |
| Chemical Resistant | Low |
| Cushioning (resilience) | Highest |
| High Temp. Range (f) | 120°F |
| Impact Resistance | High |
| Load Capacity | 4200 lbs. |
| Load Capacity @ 3 Mph | 4200 lbs. |
| Low Temp. Range (f) | -30°F |
| Moisture Resistance | Medium |
| Mounting Bolt | 1/2" |
|---|---|
| Mounting Plate | 8 1/2" x 8 1/2" |
| Overall Height | 24" |
| Relative Capacity | Medium |
| Relative Cost | High |
| Replacement Wheel | W-2160-SPRT-1-1/4 |
| Swivel Offset | 5" |
| Swivel Or Rigid Caster | Swivel |
| Tire Size | 600 x 9 |
| Wheel Color/finish | Black Tire On White Rim |
| Wheel Dia. | 21" |
| Wheel Face | 6" |
| Wheel Material @ Tread | Rubber |
| Wheel Type | Hd Solid Pneumatic |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 78.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)