-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plate Caster |
|---|---|
| Abrasion Resistance | Low |
| Bearing Type | Tapered Roller |
| Bolt Hole 1 | 4 1/8" x 6 1/8" |
| Brake Type | No Brake Included |
| Caster Brake Type | No Brake Included |
| Caster Color/finish | Crimson Powder |
| Caster Frame Material | Steel |
| Caster Material | Steel |
| Caster Rig Type | Integral Forged Kingpin |
| Caster Sub-type | Swivel |
| Chemical Resistant | Low |
| Cushioning (resilience) | Highest |
| High Temp. Range (f) | 120°F |
| Impact Resistance | High |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 4 1/8" x 6 1/8" |
| Load Capacity | 3300 lbs. |
| Load Capacity @ 3 Mph | 3300 lbs. |
| Low Temp. Range (f) | -30°F |
| Moisture Resistance | Medium |
| Mounting Bolt | 1/2" |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 21" |
| Mounting Plate | 6 1/8" x 7 1/2" |
| Mounting Plate Bolt Hole Pattern | D |
|---|---|
| Mounting Plate Size | 6 1/16" x 7 3/8" |
| Mounting Plate Size & Bolt Hole Pattern | 6 1/16" X 7 3/8" ( D ) |
| Non-marking | No |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 4 1/8" x 6 1/8" |
| Overall Height | 21" |
| Relative Capacity | Medium |
| Relative Cost | High |
| Replacement Wheel | W-1850-SPRT-1-1/4 |
| Swivel Construction | Kingspin |
| Swivel Offset | 5" |
| Swivel Or Rigid Caster | Swivel |
| Tire Size | 500 x 8 |
| Tread Material, Wheel Material | Rubber |
| Wheel Bearing Type | Tapered Roller |
| Wheel Color/finish | Black Tire On Black Rim |
| Wheel Diameter | 18" |
| Wheel Face | 5 1/8" |
| Wheel Material @ Tread | Rubber |
| Wheel Type | Hd Solid Pneumatic |
| Wheel Width | 5 1/8" |
| Wheel/tread Hardness | 65 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Weight (kg) | 39.6 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)