-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Caster Brake Included | No |
| Caster Load Rating Range | 3000 to 5999 lb. |
| Caster Product Group | Rigid Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Forged Steel |
| Durometer | 90 Shore A |
| Extended Lead | No |
| Frame Finish | Gray Enamel |
| Frame Material | Steel |
| Hole Pattern | D |
| Inside Bolt Hole Spacing | 7 x 7" |
| Load Rating | 3500 lb. |
| Lock Type | No Lock Included |
|---|---|
| Mounting Bolt Dia. | 5/8" |
| Non-marking | Yes |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 7 x 7" |
| Overall Height | 11" |
| Plate Size | 8-1/2 x 8-1/2" |
| Plate Thickness | 0.5" |
| Plate Type | D |
| Replacement Wheel | Mfr. No. W-830-SYT-1-1/4 |
| Temp. Range | -40 Degrees to 200 Degrees F |
| Wheel Bearings | Precision Tapered Roller |
| Wheel Color | Blue |
| Wheel Diameter | 8" |
| Wheel Material | Polyurethane |
| Wheel Width | 3" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 22.86 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)