-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Caster Brake Included | No |
| Caster Load Rating Range | Greater Than 6000 lbs. |
| Caster Material | Forged Steel |
| Caster Product Group | Rigid Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Forged Steel |
| Core Color | Silver |
| Core Material | Forged Steel |
| Durometer | 179 BHN |
| Extended Lead | No |
| Frame Finish | Gray Enamel |
| Frame Material | Steel |
| Hole Pattern | D |
| Inside Bolt Hole Spacing | 7" x 7" |
| Load Rating | 12000 lbs. |
|---|---|
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 5/8" |
| Non-marking | No |
| Operating Temp. Range | -40°F to +250°F |
| Outside Bolt Hole Spacing | 7" x 7" |
| Overall Height | 10" |
| Plate Size | 8 1/2" x 8 1/2" |
| Plate Thickness | 1/2" |
| Plate Type | D |
| Wheel Bearing Type | Precision Tapered Roller |
| Wheel Bearings | Precision Tapered Roller |
| Wheel Color | Clear |
| Wheel Diameter | 6" |
| Wheel Material | Forged Steel |
| Height (cm) | 36.32 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 32.26 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.5075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)