-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Desoldering Tweezer Tip |
|---|---|
| Application | Desoldering |
| Compatible Handpiece | FM-2022 |
| Material | Copper |
| Maximum Operating Temperature | 400°C |
| Size | 6 mm |
| Tip Inside Dia. | 0.7 mm |
|---|---|
| Tip Outside Diameter | 0.7 mm |
| Tip Type | SOP |
| Tip Width | 6 mm |
| Type | Flat Blade |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 17.14 |
| Width (cm) | 6.98 |
| HS Code | 8515904000 |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)