-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Desoldering Tweezer Tip |
|---|---|
| Application | Desoldering |
| Compatible Handpiece | Fx-8804 |
| Maximum Operating Temperature | 400°C |
| Size | 1" |
| Tip Outside Diameter | 0.04" |
|---|---|
| Tip Type | Flat Blade |
| Tip Width | 0.04" |
| Type | Flat Blade |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.35 |
| HS Code | 8515904000 |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)