-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lighting Contactor |
|---|---|
| Amperage Rating | 30A |
| Coil Voltage | 110-120V AC |
| Enclosure Finish | Painted |
| Enclosure Material | Steel |
| Frequency | 50/60 Hz |
| Height | 14.39" |
|---|---|
| Length | 12.01" |
| Nema Enclosure Rating | NEMA 12 |
| Notes | Ampere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications |
| Width | 7.51" |
| Height (cm) | 36.55 |
|---|---|
| Length (cm) | 30.51 |
| Width (cm) | 19.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)