EATON ECC03C8T4A-S3 Enclosed Lighting Contactor, 30A, NEMA 12, 24V/60Hz, 4P, Hand/Off/Auto Selector Switch

Item: BJ3GBL
Model: ECC03C8T4A-S3
Check Availability
In Stock

Get it by Monday, Mar 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,609.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Lighting Contactor
Amperage Rating 30A
Contact Rating 30A
Enclosure Material Steel
Height 14.39"
Length 12.01"
Nema Enclosure Rating NEMA 12
Notes Ampere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
Operation Electrically Held
Series C30Cn
Type Non-combination Electrically And Mechanically Held
Width 7.51"

Shipping Information

Height (cm) 36.55
Length (cm) 30.51
Width (cm) 19.08
Country Of Origin US
Weight (kg) 8.1

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site