-
Select Country
- Source Now
Get it by Monday, Mar 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lighting Contactor |
|---|---|
| Amperage Rating | 30A |
| Contact Rating | 30A |
| Height | 14.37" |
| Length | 16.26" |
| Notes | Ampere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications |
|---|---|
| Operation | Electrically Held |
| Series | C30Cn |
| Type | Non-combination Electrically And Mechanically Held |
| Width | 7.51" |
| Height (cm) | 36.5 |
|---|---|
| Length (cm) | 41.3 |
| Width (cm) | 19.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)