-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Gun |
|---|---|
| Actual Extension Length | 48" |
| Air Consumption | 13 SCFM |
| Air Flow Pattern | Focused |
| Air Gun Product Group | Air Gun |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1/8" |
| Application | Automotive And Industrial Cleaning Applications, Diy |
| Body Material | Aluminum |
| Body Style | Ergonomic |
| Chip Guard Included | No |
| Collection Bag Included | Not Applicable |
| Color | Gray |
| Extension Size | 48" |
| Grip Style | Ergonomic |
| Includes | Extension And Nozzle, Hanging Hook |
| Max. Dba | 100 dBA |
|---|---|
| Max. Inlet Pressure | 120 psi |
| Noise Level | 100 dBA |
| Nozzle | Venturi |
| Nozzle Angle | Straight |
| Nozzle Features | Safety Tip |
| Nozzle Length | 2" |
| Nozzle Tip Material | Aluminum |
| Number Of Nozzles Included | 1 |
| Osha Pressure Compliant | Yes |
| Output | 0.9 lbf. |
| Output Thrust | 0.9 lbf. |
| Overall Length | 52 1/8" |
| Overall Width | 3 3/8" |
| Sound Level | 101 dBA |
| Standards | Osha 1910.242(B) |
| Tip Material | Aluminum |
| Trigger | Button |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 132.33 |
| Width (cm) | 8.38 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)