-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Gun |
|---|---|
| Actual Extension Length | 36" |
| Air Consumption | 13 SCFM |
| Air Flow Pattern | Focused |
| Air Gun Product Group | Air Gun |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1/8" |
| Application | Automotive And Industrial Cleaning Applications, Diy |
| Body Material | Aluminum |
| Body Style | Ergonomic |
| Chip Guard Included | No |
| Collection Bag Included | Not Applicable |
| Color | Gray |
| Extension Size | 36" |
| Grip Style | Ergonomic |
|---|---|
| Includes | Extension And Nozzle, Hanging Hook |
| Max. Dba | 101 dBA |
| Max. Inlet Pressure | 120 psi |
| Noise Level | 101 dBA |
| Nozzle | Venturi |
| Nozzle Angle | Straight |
| Nozzle Features | Safety Tip |
| Nozzle Tip Material | Aluminum |
| Number Of Nozzles Included | 1 |
| Osha Pressure Compliant | Yes |
| Output Thrust | 0.9 lbf. |
| Overall Length | 40 1/8" |
| Overall Width | 3 3/8" |
| Standards | Osha 1910.242(B) |
| Tip Material | Aluminum |
| Trigger | Lever |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 101.85 |
| Width (cm) | 8.38 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)