-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Gun |
|---|---|
| Actual Extension Length | 0" |
| Air Consumption | 54 SCFM |
| Air Flow Pattern | Focused |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 3/4" |
| Application | Close-In Work |
| Body Material | Aluminum |
| Body Style | Pistol Grip |
| Chip Guard Included | No |
| Color | Silver |
| Extension Size | No Extension |
| Grip Style | Pistol Grip |
| Max. Dba | 108 dBA |
|---|---|
| Max. Inlet Pressure | 120 psi |
| Noise Level | 108 dBA |
| Nozzle | Xtra Thrust |
| Nozzle Angle | Straight |
| Nozzle Features | Safety Tip |
| Number Of Nozzles Included | 1 |
| Osha Pressure Compliant | Yes |
| Output | 2.8 lbf. |
| Output Thrust | 2.5 lbf. |
| Overall Length | 6 5/8" |
| Overall Width | 5 1/2" |
| Standards | Osha 1910.242(B) |
| Tip Material | Aluminum |
| Trigger | Lever |
| Trigger Length | 4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 13.97 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)