-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Gun |
|---|---|
| Actual Extension Length | 96" |
| Air Consumption | 54 SCFM |
| Air Flow Pattern | Focused |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Application | Extra Thrust |
| Body Material | Aluminum |
| Chip Guard Included | No |
| Collection Bag Included | Not Applicable |
| Color | Silver |
| Fits Brand | Guardair |
| Grip Style | Pistol Grip |
|---|---|
| Maximum Inlet Pressure | 120 psi |
| Nozzle | Xtra Thrust |
| Nozzle Angle | Straight |
| Nozzle Features | Safety Tip |
| Number Of Nozzles Included | 1 |
| Osha Pressure Compliant | Yes |
| Output Thrust | 2.8 lbf. |
| Overall Length | 99 3/4" |
| Overall Width | 1" |
| Sound Level | 108 dBA |
| Standards | Osha 1910.242(B) |
| Trigger | Lever |
| Trigger Length | 4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 253.36 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)