-
Select Country
- Source Now
Get it by Wednesday, Feb 11
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
| Item | Concentric Reducer |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Fitting Shape | Reducer |
| Body Material | Ductile Cast Iron |
| Class | Class 150 |
| Color | Orange |
| Compliance | 40 |
| Connection Type | Grooved |
| Finish/coating | Painted |
| Fitting Side A Nominal Pipe Size | 6" |
| Fitting Side A Type | Grooved |
| Fitting Side B Nominal Pipe Size | 2" |
| Fitting Side B Type | Grooved |
|---|---|
| For Pipe Schedule | 40 |
| Includes Pre-applied Thread Sealant | Yes |
| Includes Seal | No |
| Max. Pressure | 750 psi |
| Maximum Operating Pressure | 300 psi @ 150°F |
| Nominal Size (a) | 6" |
| Nominal Size (b) | 2" |
| Pipe Fitting Material | Ductile Iron |
| Specific Fitting Shape | Concentric Reducer Coupling |
| Temp. Range | -40°F to +230°F |
| Standards | ASME B31.1, ASME B31.9, ASTM A536, NFPA 37 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 17.02 |
| HS Code | 7307193085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.115 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)