-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Concentric Reducer |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Fitting Shape | Concentric Reducer |
| Body Material | Ductile Cast Iron |
| Class | Class 150 |
| Color | Orange |
| Compliance | 36 |
| Connection Type | Grooved |
| Finish/coating | Painted |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 3" |
| Fitting Side A Type | Grooved |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 2" |
|---|---|
| Fitting Side B Type | Grooved |
| For Pipe Schedule | 40 |
| Includes Pre-applied Thread Sealant | Yes |
| Includes Seal | No |
| Maximum Operating Pressure | 300 psi @ 150°F |
| Nominal Size (a) | 3" |
| Nominal Size (b) | 2" |
| Pipe Fitting Material | Ductile Iron |
| Specific Fitting Shape | Concentric Reducer Coupling |
| Temp. Range | -40°F to +230°F |
| Standards | ASME B31.1, ASME B31.9, ASTM A536, NFPA 37 |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.72 |
| HS Code | 7307193085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)