-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducer |
|---|---|
| Assembly | BMQ-R |
| Center Distance | 4 1/4" |
| Frame | 210TC |
| Gear Type | Worm |
| Gearbox Type | Worm |
| Housing Material | Cast Iron |
| Input Bore (c Face) | 1 3/8" |
| Input Bore Size | 1 3/8" |
| Input Dia. | 1 3/8" |
| Input Hp @ 1750 Rpm | 16 27/100 hp |
| Input Keyway Size (c Face) | 5/16" x 5/32" |
| Input Rpm | 1750 RPM |
| Input Style | C Face Quill |
| Material | Cast Iron |
| Max Input Hp | 16 27/100 hp |
| Max. Input Hp | 16 27/100 hp |
| Mounting Type | Base |
| No. Of Gear Reductions | 1 |
| Output Diameter | 1 7/8" |
| Output Hp | 15 9/25 hp |
| Output Key Size | 1/2" x 3.06" |
|---|---|
| Output Rpm | 233 RPM |
| Output Shaft | Solid Shaft |
| Output Shaft Assembly Code | R |
| Output Shaft Dia. | 1 7/8" |
| Output Shaft Direction | Right |
| Output Shaft Thrust Rating | 1640 |
| Output Shaft Type | Right Handed Shaft |
| Output Style | R |
| Output Torque | 4148 lbs.-in. |
| Overhung Load | 2930 lbs. |
| Product Line | GR Series - Ironman Worm Gear Reducers |
| Reducer | Worm - Right Angle |
| Reduction Type | Single |
| Series | GR Series |
| Series Style | GR-BMQ-R |
| Service Factor | 1 |
| Shaft Seal Material | Viton |
| Tap Depth | 1" |
| Tap Size | 5/8"-11 |
| Thread Type | Coarse |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 93.98 |
|---|---|
| Weight (kg) | 65.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)