-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducer |
|---|---|
| Assembly | BMQ-R |
| Center Distance | 4 1/4" |
| Frame | 210TC |
| Gear Type | Worm |
| Gearbox Type | Worm |
| Housing Material | Cast Iron |
| Input Bore (c Face) | 1 3/8" |
| Input Bore Size | 1 3/8" |
| Input Dia. | 1 3/8" |
| Input Hp @ 1750 Rpm | 18 2/25 hp |
| Input Keyway Size (c Face) | 5/16" x 5/32" |
| Input Quill Dia. | 1 3/8" |
| Input Rpm | 1750 RPM |
| Input Style | C Face Quill |
| Keyway Size | 5/16" x 5/32" |
| Material | Cast Iron |
| Max Input Hp | 18 2/25 hp |
| Max. Input Hp | 18 2/25 hp |
| Mounting Type | Base |
| No. Of Gear Reductions | 1 |
| Output Diameter | 1 7/8" |
| Output Hp | 17 1/4 hp |
| Output Key Size | 1/2" x 3.06" |
|---|---|
| Output Rpm | 350 RPM |
| Output Shaft | Solid Shaft |
| Output Shaft Assembly Code | R |
| Output Shaft Dia. | 1 7/8" |
| Output Shaft Direction | Right |
| Output Shaft Orientation | R |
| Output Shaft Thrust Rating | 1445 |
| Output Shaft Type | Right Handed Shaft |
| Output Style | R |
| Output Torque | 3209 lbs.-in. |
| Overhung Load | 2800 lbs. |
| Product Line | GR Series - Ironman Worm Gear Reducers |
| Reducer | Worm - Right Angle |
| Reduction Type | Single |
| Series | GR Series |
| Series Style | GR-BMQ-R |
| Service Factor | 1 |
| Shaft Seal Material | Viton |
| Tap Depth | 1" |
| Tap Size | 5/8"-11 |
| Thread Type | Coarse |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 93.98 |
|---|---|
| Weight (kg) | 65.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)