-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clearance Marker Lamp |
|---|---|
| Amps | 0.33A |
| Bulb Type | Incandescent |
| Color | Yellow |
| Depth | 3/4" |
| Electrical Connection | PL 10 Connector |
| Features | Hermetic Lens To Housing Seal |
| Fits | Popular Mounting Devices |
| Housing Material | Polycarbonate |
| Includes | Built-In Reflector |
| Installation Type | Permanent |
| Lamp Life | 12000 hrs. |
| Lens Material | Polycarbonate |
| Light Color | Amber |
| Light Type | Clearance Light |
|---|---|
| Lighting Technology | Incandescent |
| Manufacturer Warranty | 1 yr. |
| Material | Acrylic, Polycarbonate |
| Mount Type | Bracket, Grommet |
| Mounting Type | Grommets |
| Number Of Bulbs | 1 |
| Operating Voltage | 12V DC |
| Overall Diameter | 2 1/2" |
| Sae Lens Code | A, P2, P3 |
| Shape | Round |
| Termination Type | Pigtail |
| Voltage | 12V |
| Standards | FMVSS 108 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 10.92 |
| HS Code | 8512204040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)