-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clearance Marker Lamp |
|---|---|
| Amps | 0.12A |
| Base Mounting Centers | 4 5/8" |
| Bulb Type | LED |
| Color | Yellow |
| Depth | 0.938" |
| Electrical Connection | Male Bullet Connector |
| Features | Corrosion Resistant |
| Housing Material | Polycarbonate |
| Includes | Bezel |
| Installation Type | Permanent |
| Length | 6 5/8" |
| Lens Material | Polycarbonate |
| Light Color | Amber |
| Light Type | Clearance Light |
| Lighting Technology | LED |
|---|---|
| Manufacturer Warranty | 1 yr. |
| Material | ABS, Polycarbonate |
| Mount Type | Screw |
| Operating Voltage | 12V DC |
| Overall Depth | 3/4" |
| Overall Height | 15/16" |
| Overall Width | 6 5/8" |
| Sae Lens Code | P2 |
| Shape | Oval |
| Type | M1 Series |
| Voltage | 12V |
| Width | 2.187" |
| Standards | FMVSS 108 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 5.59 |
| HS Code | 8512204040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)