-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clearance Marker Lamp |
|---|---|
| Amps | 0.33A |
| Bulb Type | Incandescent |
| Color | Yellow |
| Depth | 1" |
| Electrical Connection | Blunt Cut Wires |
| Features | Wedge Base Bulb |
| Fits | Flush Mounting |
| Housing Material | Polypropylene |
| Installation Type | Permanent |
| Lamp Life | 12000 hrs. |
| Lens Material | Acrylic |
| Light Color | Amber |
| Light Type | Clearance Light |
| Lighting Technology | Incandescent |
| Manufacturer Warranty | 1 yr. |
|---|---|
| Material | Acrylic, Duramold |
| Mount Style | Surface |
| Mount Type | Screw |
| Mounting Type | Surface |
| Number Of Bulbs | 1 |
| Operating Voltage | 12V DC |
| Overall Diameter | 2 1/2" |
| Sae Lens Code | P2, Pc |
| Shape | Round |
| Termination Type | Hardwire |
| Type | Single-Bulb |
| Voltage | 12V |
| Standards | FMVSS 108 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 10.16 |
| HS Code | 8512204040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)