-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Punch |
|---|---|
| Application | For Punching Conduit Sized Holes In Mild Steel, Aluminum, Fiberglass, And Plastic. |
| Capacity Of Mild Steel | 10 ga. |
| Conduit And Pipe Size | 1 1/2" |
| Draw Stud Included | No |
| Exact Hole Diameter | 1.95" |
| For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
| Function | For Punching Holes In Mild Steel, Aluminum, Fiberglass Or Plastic |
| Hole Size | 1.951" |
| Includes Draw Stud | No |
| Knockout Punch Component | Punch |
| Knockout Punch Component Included | Punch |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
|---|---|
| Nominal Hole Size | 1 61/64" |
| Nominal Size | 1 61/64" |
| Number Of Pieces | 1 |
| Number Of Pins | 0 |
| Punch Shape | Round |
| Required Driver Type | Manual, Hydraulic, Battery Powered |
| Series | SPEED PUNCH Series |
| Size | 1 1/2" |
| Slug Type | Splits In Half, Falls Free From Die And Stud |
| Type | Replacement Punch For Speed Punch Knockout Punches |
| Use With | Mfg. No. LS50L11SP And 7906SBSP Punch Driver Kits |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 13.97 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.351 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)