-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Pin |
|---|---|
| Actual Dia. (min.-max) | 4.40-4.60mm |
| Basic Material | Steel |
| Chamfer Diameter | 2.8mm |
| Chamfer Length (min.) | 0.65mm |
| Finish | Plain |
| Grade | Spring Steel |
| Length | 50ft. |
|---|---|
| Nominal Diameter | 4mm |
| Outside Dia. | 4" |
| Pin Type | Slotted |
| Rockwell Hardness | 420-560 HV30 |
| System Of Measurement | Metric |
| Wall Thickness | 0.80mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
|---|---|
| Weight (kg) | 0.2957 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)