-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Pin |
|---|---|
| Actual Dia. Range | 0.321" to 0.33" |
| Chamfer Dia. | 0.306" |
| Double Shear Strength | 10800 lbs. |
| End Type | Chamfered |
| Finish | Zinc Plated |
| Fits Hole Dia. | 0.312" to 0.318" |
| Fits Maximum Hole Diameter | 5/16" |
| Fits Minimum Hole Diameter | 5/16" |
| Grade | Grade 1070/1080 |
| Hardness | Rockwell C43-C52 |
| Length | 1 3/8" |
| Length Tolerance | -0.02" to +0.02" |
| Material | Steel |
| Material Grade/class | Grade 1070, Grade 1080 |
|---|---|
| Max. Chamfer Length | 2/25" |
| Min. Chamfer Length | 0.014" |
| Nominal Dia. | 5/16" |
| Outside Diameter Tolerance | -0.0045" to +0.0045" |
| Pin Diameter | 21/64" |
| Pin Length Tolerance | -0.02" to +0.02" |
| Pin Type | Slotted |
| Rockwell Hardness | Rc43-52 |
| Shank Length | 1 3/8" |
| System Of Measurement | Imperial |
| Type | Slotted |
| Usable Length | 1 3/8" |
| Wall Thickness | 0.062" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)