APPROVED VENDOR 5CU88 Spring Pin, 1/16 In Nominal Dia., Steel, 0.066 In To 0.069 In Actual Dia. Rng, 1 In Lg., 500PK

Item: AE3EQB
Model: 5CU88
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$84.21
5% off
$80.00 /pkg. of 500 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Spring Pin
Actual Dia. Range 0.066" to 0.069"
Chamfer Dia. 0.059"
Double Shear Strength 430 lbs.
End Type Chamfered
Fits Hole Dia. 0.062" to 0.065"
Fits Maximum Hole Diameter 1/16"
Fits Minimum Hole Diameter 1/16"
Grade Grade 1070/1080
Hardness Rockwell C43-C52
Length 1"
Length Tolerance -0.015" to +0.015"
Material Steel
Material Grade/class Grade 1070, Grade 1080
Material Quality Standards Uns G10700, Uns G10740
Max. Chamfer Length 0.028"
Min. Chamfer Length 0.007"
Nominal Dia. 1/16"
Outside Dia. Tolerance -0.0015" to +0.0015"
Pin Diameter 1/16"
Pin Length Tolerance -0.015" to +0.015"
Pin Type Slotted
Rockwell Hardness Rc43-52
Shank Length 1"
Standards Asme B18.8.2
System Of Measurement Imperial
Type Slotted
Usable Length 1"
Wall Thickness 0.012"

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 3.81
HS Code 7318290000
Country Of Origin US
Weight (kg) 0.1125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site